5/8 - 3/4 x 9 in. Plastic Bend Support
5/8 - 3/4 x 9 in. Plastic Bend Support
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easy and fast to install
- Resistant to corrosion
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in - 3/4 in
- IAPMO Listed -:
- No
- Length:
- 9 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Bend Support
- Size:
- 5/8 in
- UL Listed:
- No
- Weight:
- 0.154 lb