1000mL Gel Hand Sanitizer
1000mL Gel Hand Sanitizer
Package Quantity Info:
CA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Kills 99.99 percent of most common germs that may cause illness
- Exceeds FDA healthcare personnel handwash requirements with just 1.1 milliliters of product
- Compatible with nitrile, latex, and vinyl gloves
- Fragrance free
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- Yes
- Product Type:
- Gel Hand Sanitizer
- Size:
- 1000 mL