20 oz. Hand Sanitizer Gel with Pump Bottle
Advanced 20 oz. Hand Sanitizer Gel with Pump Bottle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outperforms other hand sanitizers ounce-for-ounce
- Clinically proven to maintain skin health
- Kills more than 99.99% of most common germs that may cause illness
- 20 fl oz Table Top Pump Bottle
- America’s #1 Instant Hand Sanitizer
Specifications
- Application:
- Commercial, Residential
- Capacity:
- 20 oz
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 1-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-1/5 in
- Installation Type:
- Freestanding
- Length:
- 2-1/100 in
- Maximum Temperature:
- 109
- Package Quantity:
- Case of 12
- Product Type:
- Gel Hand Sanitizer
- Size:
- 20 oz
- Weight:
- 1.42 lb
- Width:
- 8-3/4 in