1200ml Advanced Skin Nourishing Instant Hand Sanitizer Foam Refill
This product has been replaced by
Manufacturer Part #5392-02
Advanced 1200ml Advanced Skin Nourishing Instant Hand Sanitizer Foam Refill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets EcoLogo® hand sanitizer standard for environmental leadership and proven performance
- Meets the biobased standard for the USDA BioPreferred program
- Kills more than 99.99% of most common germs that may cause illness
- SANITARY SEALED™ refills are hygienic locking out germs.
- America’s #1 Instant Hand Sanitizer
- Refill for TFX™ dispensing system
- Clinically-proven to maintain skin health
- Outperforms other hand sanitizers ounce-for-ounce
- Remove pump on refill for easy recycling
- 1201 mL Refill for PURELL® TFX™ Dispenser
Specifications
- Application:
- Sanitizing
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Package Quantity:
- Case of 2
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL