1200ml Hand Sanitizer Foam Starter Kit in White
Advanced 1200ml Hand Sanitizer Foam Starter Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 4 "C" cell batteries - no tools required for replacing batteries
- Elegant design complements décor
- Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
- Designed to reduce waste
- Kills more than 99.99% of most common germs that may cause illness
- Enhanced with unique skin conditioners to maintain skin health, hypoallergenic
- Uses Purell® ES6 1200 mL hand sanitizer refills
- At-A-Glance™ refills provide the easiest way to see when refills need to be changed
- Color: White
Specifications
- Application:
- Sanitizing
- Brand Model Compatibility:
- ES6 Series Touch Free Hand Sanitizer Dispensers
- Collection:
- Advanced
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- PET
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL