2 oz. Hand Sanitizer Soothing Gel
Advanced 2 oz. Hand Sanitizer Soothing Gel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Formula Color: Clear
- USDA: E4
- Specially formulated moisturizers leave hands feeling soft and refreshed
- Squeeze bottle
- Size: 2 oz
Specifications
- Application:
- Sanitizing
- Collection:
- Advanced
- Color Finish Category:
- Greens
- Color Finish Name:
- Light Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-47/50 in
- Length:
- 1-3/100 in
- Package Quantity:
- Case of 24
- Product Type:
- Gel Hand Sanitizer
- Size:
- 2 oz
- Width:
- 1-41/50 in