535ml Advanced Skin Nourishing Instant Hand Sanitizer Foam Pump Bottle
Advanced 535ml Advanced Skin Nourishing Instant Hand Sanitizer Foam Pump Bottle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outperforms other hand sanitizers ounce-for-ounce
- Clinically proven to maintain skin health
- Kills more than 99.99% of most common germs that may cause illness
- 4 bottles per case
- 535 mL Table Top Pump Bottle
- America’s #1 Instant Hand Sanitizer
Specifications
- Application:
- Sanitizing
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Installation Type:
- Freestanding
- Material:
- Plastic
- Package Quantity:
- Case of 4
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 535 mL