1200ml Antimicrobial Foam Hand Soap Refill
HEALTHY SOAP® 1200ml Antimicrobial Foam Hand Soap Refill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps reduce bacteria on skin that could cause disease
- High efficacy, high-quality, rich foaming formulation that encourages frequent handwashing
- Antimicrobial foam soap effective in killing the most common bacteria found in healthcare environments
- Compatible w/ nitrile, latex, and vinyl gloves
- Dye-free with pleasant floral fragrance
- Rinses clean for easy gloving
- Dermatologist tested
- Designed for frequent use in a healthcare environment among healthcare personnel and patients
- Sanitary Sealed™collapsible PET refill is easily recycled
- Triclosan-free formulation
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- CS6 Series Touch Free Soap Dispenser
- Capacity:
- 1200 mL
- Collection:
- HEALTHY SOAP®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 3-9/20 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7-3/10 in
- Length:
- 5-9/50 in
- Package Quantity:
- Case of 2
- Product Type:
- Hand Soap
- Size:
- 1200 mL
- Weight:
- 2.94 lb
- Width:
- 3-9/20 in