PURELL
Purell® 1200ml Sanitizing Wipes
Part #G911802 | Item #4440855 | Manufacturer Part #9118-02
Size:
6 in x 8 inProduct Details
- Quickly cleans light dirt and soils
- Kills 99.99% of germs that may make you sick
- Alcohol-free formulation
- High-capacity refill ideal for all high-traffic locations
- 1200 Count Refill for Wipes Dispensers
Documents
Specifications
Application: [Commercial, Residential]
Collection: Purell®
Color Finish: White
Color Finish Category: Whites
Green Seal Certified: No
Length: 8 in
Package Quantity: Count of 1200
Product Type: Sanitizing Hand Wipes
Size: 6 in x 8 in
Width: 6 in
Entire Collection
-
Call for Pricing
-
Starting at $89.17
-
Starting at $67.17
-
Starting at $147.47