Hand Sanitizing Wipes Alcohol Formula (100 Individually-Wrapped Wipes Per Box)
Sani-Wipe® Hand Sanitizing Wipes Alcohol Formula (100 Individually-Wrapped Wipes Per Box)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made with 62% ethyl alcohol - the same active ingredient as original formula Purell® Instant Hand Sanitizer
- Kills more than 99.99% of most common germs that may cause illness
- Individually wrapped, “on-the-go” amenity item for a wide variety of applications
Specifications
- Application:
- Sanitizing
- Collection:
- Sani-Wipe®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-1/5 in
- Installation Type:
- Freestanding
- Length:
- 4-3/4 in
- Package Quantity:
- Pack of 100
- Product Type:
- Sanitizing Hand Wipes
- Width:
- 7-4/5 in