1200ml Foam Handwash with BAK
TFX™ 1200ml Foam Handwash with BAK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kills more than 99.99 percent of common foodborne pathogens, including E. coli, Salmonella and Listeria
- Listed as E2 by NSF International for use in all departments of USDA-regulated food processing environments
- Removes fats, oils and other food processing soils
- Exceptionally mild, hypoallergenic formula is perfect for frequent use. It is dye free and fragrance free
- Each refill is Sanitary Sealed™ to help prevent contamination
- USDA Certified Biobased Product
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- TFX™ Dispenser
- Collection:
- TFX™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 8-1/2 in
- Length:
- 3-41/100 in
- Material:
- Foam
- Product Type:
- Hand Wash
- Size:
- 1200 mL
- Width:
- 5-47/100 in