Wall Mount Sanitizer Dispenser in Dove Grey
Wall Mount Sanitizer Dispenser in Dove Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA compliant
- Lifetime guarantee
- Compact design optimizes wall space
- Multiple hole pattern allows use of existing wall holes.
- 4" (10 cm) clearance from bottom of dispenser to surface
- Mounts to wall with included adhesive tape or optional hardware
- Push-Style Dispenser for PURELL® Hand Sanitizer Gel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- 2151-08 Hand Sanitizer
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1000 mL
- Color Finish Category:
- Greys
- Color Finish Name:
- Dove Grey
- Depth:
- 6-1/2 in
- Height:
- 3-22/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic