18 x 24 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4
18 x 24 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 24 in
- MERV Rating:
- 4
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polyester
- Size:
- 18 in x 24 in x 1 in
- Width:
- 18 in