16 x 25 x 1 in. Air Filter Cotton and Synthetic Fiber
Facet FME40 Series 16 x 25 x 1 in. Air Filter Cotton and Synthetic Fiber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prolongs the life of more expensive secondary filters
- Available with antimicrobial treatment
- Medium efficiency air filtration drastically reduces building maintenance costs by protecting expensive HVAC equipment from the damaging effects of dirty air
Documents
Specifications
- Collection:
- Facet FME40 Series
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 25 in
- Material:
- Cotton, Synthetic Fiber
- Size:
- 16 in x 25 in x 1 in
- Width:
- 16 in