20 x 30 x 1 in. Air Filter Fiber MERV 8
Hi-E® 40 20 x 30 x 1 in. Air Filter Fiber MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Hi-E® 40
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 30 in
- MERV Rating:
- 8
- Material:
- Fiber
- Size:
- 20 in x 30 in x 1 in
- Width:
- 20 in