20 x 30 x 2 in. Synthetic Fiber MERV 8 Air Filter

This product has been replaced by

Parker Hannifin 20 x 30 in. Air Filter Synthetic Fiber 8 MERV
Parker Hannifin 20 x 30 x 2 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #5267442066
You last purchased this on
 
Purolator

Hi-E® 40 20 x 30 x 2 in. Synthetic Fiber MERV 8 Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Parker Hannifin 20 x 30 in. Air Filter Synthetic Fiber 8 MERV
Parker Hannifin 20 x 30 x 2 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #5267442066
Purolator

Hi-E® 40 20 x 30 x 2 in. Synthetic Fiber MERV 8 Air Filter

  • Fast #
  • Part #PFME4020302
  • Item #1822028
  • Manufacturer Part #5267442066
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Commercial
  • Industrial
  • Residential
  • Medium efficiency, self-supporting pleated air filter
  • Easy to install
  • Perfect for use as a prefilter or stand-alone filter
  • ASHRAE MERV 7 rated
  • Requires Certification

Specifications

Collection:
Hi-E® 40
Depth:
2 in
Disposable:
Yes
Height:
30 in
MERV Rating:
8
Material:
Synthetic Fiber
Size:
20 in x 30 in x 2 in
Width:
20 in