22 x 22 x 1 in. Synthetic Fiber MERV 8 Air Filter
Hi-E® 40 22 x 22 x 1 in. Synthetic Fiber MERV 8 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Hi-E® 40
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 22 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 22 in x 22 in x 1 in
- Width:
- 22 in