30 x 36 x 2 in. Air Filter Fiberglass MERV 4
Model F312 30 x 36 x 2 in. Air Filter Fiberglass MERV 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Model F312
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 36 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 30 in x 36 in x 2 in
- Width:
- 30 in