16 x 21 x 1 in. Air Filter Plastic
Model P312 16 x 21 x 1 in. Air Filter Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Model P312
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 21 in
- Material:
- Plastic
- Material Type:
- Polyester
- Size:
- 16 in x 21 in x 1 in
- Width:
- 16 in