22 dB Foam Ear Muff in Grey
22 dB Foam Ear Muff in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits wide variety of hard hats
- Soft foam ear cups
- Noise Reduction Rating: NPR 22 dB
- Dielectric
- Individually packaged
- Shown with SL series cap style hard hat- sold separately
- Exceeds ANSI S3.19 Requirements
- Easily accessible while working; flip down over ears to use and flip up when not needed
- Cap mounted earmuff-fits slotted cap style hats
Documents
Specifications
- ANSI:
- ANSI S3.19
- Color Finish Name:
- Grey
- Decibel Rating (dB):
- 22 dB
- Material:
- Foam
- Noise Reduction Rating:
- 22