Clear Black Plastic Safety Glasses
Integra® Clear Black Plastic Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Clothing Size:
- Universal
- Collection:
- Integra®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Nylon, Polycarbonate