Glasses with Clear Lens and Clear Frame
Solo® Glasses with Clear Lens and Clear Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight and economical, the temples are vented on this spectacle for added comfort
- -Exceeds ANSI Z87.1-2003 high impact requirements
- For use over prescription glasses
- -CE EN166 Certified.
- -Exceeds CSA Z94.3 standards
Specifications
- CE Approved:
- No
- Collection:
- Solo®
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Length:
- 4-1/4 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 46 g
- Width:
- 6-49/100 in