Anti-Fog Safety Glasses with Clear Lens
XSG® Anti-Fog Safety Glasses with Clear Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flame resistant foam padding forms seal to keep out dust and airborne particles
- Interchangeable temple/strap included with each pair; strap has Quick Fit retainer for easy on/off
- XSG Goggles with Clear Lens, Black Frame
- General purposes for indoor applications that require impact protection
- Provides 99% protection from harmful UV-A and UV-B rays; Offers protection from excessive glare
- 100% polycarbonate scratch-resistant lenses are treated to prevent fogging, scratching, and static
- Exceeds the ANSI Z87.1 High Velocity Impact Standards, CE EN 166 Certified, CAN/CSA Z94.3-07
- Design allows air to flow freely reducing heat; lens and frame are vented to increase air flow
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3-2007
- Collection:
- XSG®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polycarbonate, Nylon, Polyester, PVC, EVA
- Visible Light:
- 96 %
- Width:
- 5-37/100 in