Polycarbonate Safety Glasses with Grey Frame and Grey Lens
Ztek® Polycarbonate Safety Glasses with Grey Frame and Grey Lens
Product Details
Product Details
- Economical Wrap-Around Single Lens Provides Full Panoramic View
- Soft Non-Slip Rubber Temple Tips Provide Non-Binding Fit; Integrated Nose Piece
- Exceeds ANSI Z87.1 High Impact Requirements, CAN/CSA Z94.3-07, CE EN166 Certified
- Commonly Used In Outdoor Applications
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- Yes
- CSA Certified:
- CSA Z94.3-15
- Collection:
- Ztek®
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Grey
- Length:
- 6-3/50 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 21 g
- Width:
- 5-41/100 in