1 in. Compression x MPT Brass Adapter
1 in. Compression x MPT Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Coupling by MPT used in hot and cold water applications
- Meets low lead requirements
- Qicktite/Brass
- Easy installation
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- MPT
- End Connections:
- Compression x MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Material:
- Brass
- Overall Length:
- 3 in
- Overall Width:
- 2 in
- Size:
- 1 in
- Weight:
- 0.5435 lb
- Width:
- 2 in