1 in. Compression x FPT Plastic Adapter
1 in. Compression x FPT Plastic Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Compression
- No solvents, flame or gas
- Freeze Resistant
- For use with PEX, Copper, CPVC and PB
- Lead free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Compression
- End Connection 2:
- FPT
- End Connections:
- Compression x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Adapter
- Height:
- 1-47/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/100 in
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Length:
- 3-7/100 in
- Overall Width:
- 2 in
- Weight:
- 0.1838 lb
- Width:
- 2 in