1 x 3/4 in. MPT Brass Reducing Adapter Coupling

You last purchased this on
 
Zurn PEX

QickTite® 1 x 3/4 in. MPT Brass Reducing Adapter Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

QickTite® 1 x 3/4 in. MPT Brass Reducing Adapter Coupling

  • Fast #
  • Part #QQACA54MG
  • Item #3910436
  • Manufacturer Part #QACA54MG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM F-877, ASTM F-1807
Application:
CPVC Pipe, Copper Pipe, Polybutylene Pipe, PEX Pipe, Potable Water, Underground
Collection:
QickTite®
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing, Adapter, Coupling
Height:
1-824/911 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-4/5 in
Material:
Brass
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
Weight:
0.5021 lb
Width:
2-1/87 in