1/2 x 3/8 in. Compression Plastic Reducing Coupling
QickTite® 1/2 x 3/8 in. Compression Plastic Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Connects to CPVC
- No solvents, flame or gas
- Freeze Resistant
- Connects to Copper
- Connects to Galvanized Pipe
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-877, ASTM F-1807
- Collection:
- QickTite®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing, Coupling
- Height:
- 1-113/400 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-9/10 in
- Material:
- Plastic
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Length:
- 3-9/10 in
- Overall Width:
- 1-176/493 in
- Pressure - Maximum:
- 160 psi
- Weight:
- 0.944 lb
- Width:
- 1-176/493 in