1/4 x 1/4 x 3/8 in. OD Supply Tube Compression Ring
1/4 x 1/4 x 3/8 in. OD Supply Tube Compression Ring
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Ferrules Compression Ring for Supply tube
Documents
Specifications
- Depth:
- 51/250 in
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1/2 in
- Length:
- 51/250 in
- Material:
- Plastic
- Origin:
- Domestic
- Size:
- 3/8 in
- Type:
- QQBF1
- Weight:
- 0.0005 lb
- Width:
- 1/2 in