• Cart

DESCRIPTION

  • Low-Lead Compliant
  • Low-lead compliant
  • Molded from highly engineered polymers
  • Used in hot and cold potable water applications

Qest QickSert CR™ 160 psi Plastic PEX Crimp 3/4 x 1/2 in. Valve Manifold

QQPM434

Fitting Sizes:

3/4 in x 1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME 112.18.1
ASTM Specifications
ASTM F-2159
CSA Certified
CSA B137.5
Collection
QickSert CR™
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connections
PEX Crimp
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Height
1 in
Length
7 in
Material
Plastic
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Width
5 in

$17.96
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now