3/4 in. Plastic PEX Crimp x 3/4 in. FPT Swivel Adapter

You last purchased this on
 
Zurn PEX

QickSert CR™ 3/4 in. Plastic PEX Crimp x 3/4 in. FPT Swivel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

QickSert CR™ 3/4 in. Plastic PEX Crimp x 3/4 in. FPT Swivel Adapter

  • Fast #
  • Part #QQQPSFC44X
  • Item #2972417
  • Manufacturer Part #QQPSFC44X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • The female adapter is used to easily transition from PEX to male piping threads
  • ANSI certified
  • 25-year warranty proven to last the lifetime of the building
  • NSF 61 certified
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
F877, F2159
Collection:
QickSert CR™
End Connection 1:
PEX Crimp
End Connection 2:
FPT
End Connection 3:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
3/4 in x 1 in
Height:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-86/263 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Acudel Polymer
Origin:
Domestic
Overall Length:
1-86/263 in
Overall Width:
1-1/2 in
Pressure - Maximum:
160 psi
Temperature Rating:
200
Weight:
.05 lb
Width:
1-1/2 in