2 in. Plastic Stainless Steel Shower Drain
Lagos Series 2 in. Plastic Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.2 2011
- Adjustable:
- No
- Collection:
- Lagos Series
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Satin
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Length:
- 4 in