36 in. 2-Bolt Cover

You last purchased this on
 
Quazite

36 in. 2-Bolt Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quazite

36 in. 2-Bolt Cover

  • Fast #
  • Part #QPG2436CA0050
  • Item #2240920
  • Manufacturer Part #PG2436CA00
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Height:
24 in
Material:
Plastic
Material Type:
Polymer Concrete
Width:
36 in