7-3/4 in. 115V Activator

You last purchased this on
 
Queenaire Technologies

7-3/4 in. 115V Activator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Queenaire Technologies

7-3/4 in. 115V Activator

  • Fast #
  • Part #Q5401II
  • Item #4623867
  • Manufacturer Part #5401-II
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ozone output: 60-1000 mg/hr
  • Timer settings: 15 min - 24 hours with auto shut-off and continuous operation
  • Capacity: 10,000 sq/ft
  • Five year warranty, fifteen-twenty year life expectancy
  • 100% natural, no chemicals to replace
  • Requires Certification

Documents


Specifications

Depth:
12 in
Height:
9-1/2 in
Volts:
115V
Width:
7-3/4 in