2 in. 316L Stainless Steel 50 in. Shower Drain Body

This product has been replaced by

QuickDrain 316L Stainless Steel Shower Drain Body
QuickDrain 48 in. 316L Stainless Steel Shower Drain Body
Manufacturer Part #PLD48-N
You last purchased this on
 
QuickDrain

ProLine 2 in. 316L Stainless Steel 50 in. Shower Drain Body

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

QuickDrain 316L Stainless Steel Shower Drain Body
QuickDrain 48 in. 316L Stainless Steel Shower Drain Body
Manufacturer Part #PLD48-N
QuickDrain

ProLine 2 in. 316L Stainless Steel 50 in. Shower Drain Body

  • Fast #
  • Part #QPLD48
  • Item #4852376
  • Manufacturer Part #PLD48
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Collection:
ProLine
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Component Type:
Drain Body
Fits Pipe Size:
2 in
Gauge (metal):
18 ga
Height:
3 in
IAPMO Listed -:
Yes
Length:
50 in
Material:
Stainless Steel
Material Type:
316L
Outlet Type:
No Hub
Width:
3 in