Shower Drain

You last purchased this on
 
QuickDrain

Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
QuickDrain

Shower Drain

  • Fast #
  • Part #QSLLWP
  • Item #5113321
  • Manufacturer Part #SLLWP
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made of Non-Woven Polyester fabric
  • Used to bridge joints and connections in the shower pan
  • Liquid waterproofing accessories for use with any liquid waterproofing: Aqua Defense, Hydroban, 3295, Ardex 8+9, RedGard
  • Requires Certification

Documents


Specifications

Adjustable:
No
Construction:
Non-Membrane
Depth:
66 in
Drain Base Height:
9 in
Height:
9 in
Origin:
Global
Weight:
25 lb
Width:
19 in