3 in. Injection Quill
3 in. Injection Quill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Promotes chemical dispersion
- Equipped with an integral removable spring loaded ball check valve to prevent backflow
- Inject chemicals into a pipeline without damage to the side port or pipe wall at the point of injection
- Maximum quill extension of 3" into pipeline
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 3 in
- Material:
- Ceramic, Hastelloy® C, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - High:
- 150
- Product Type:
- Accessory
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Weight:
- 2.3 lb