14 in. x 25 ft. Silver Uninsulated Flexible Air Duct
14 in. x 25 ft. Silver Uninsulated Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Greenguard® Certified insulated products
- Galvanized metal core reinforcing
- Johns Manville Formaldehyde-free™ fiber glass insulation
- NFPA standards 90A and 90B
- 12.5’, 25’ and 50’ and custom lengths available
- HUD/FHA standards 515.2.1, Paragraph B
- Weather-resistant packaging
- Oversized core to fit on collars and register boxes
- ETL Listed/Approved to UL 181
- BOCA, City of Chicago, meets most federal, state and local codes and standards
Specifications
- ASTM:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 14 in
- Insulated:
- No
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 6000
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round