6 in. x 5 ft. Metalized Polyester Silver Sleeve Pipe Insulation

You last purchased this on
 
Quietflex Manufacturing

6 in. x 5 ft. Metalized Polyester Silver Sleeve Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quietflex Manufacturing

6 in. x 5 ft. Metalized Polyester Silver Sleeve Pipe Insulation

  • Fast #
  • Part #QSS0642
  • Item #3792241
  • Manufacturer Part #SS0642
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Vapor transmission: at or below 0.05 perms
  • Conforms to ASTM E84
  • Quietflex Rip-Stop Silver Jacket has a metallic, polyester-vapor barrier with a special “rip-stop” scrim reinforcement
  • Meets most federal, state and local codes and standards
  • NFPA standards 90A and 90B
  • HUD/FHA standards 515.2.1, Paragraph B
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Diameter:
6 in
Diameter - Inside 1:
6 in
Length:
5 ft
Material:
Plastic
Material Type:
Metalized Polyester
R value:
R4.2