3 in. Schedule 80 PVC Conduit Pipe
3 in. Schedule 80 PVC Conduit Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Inside 1:
- 3 in
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 3 in
- Schedule Class:
- 80