4 in. Schedule 40 PVC Conduit Pipe
4 in. Schedule 40 PVC Conduit Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 4 in
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC2
- Schedule Class:
- 40S
- UL Listed:
- Yes