9 in. 150 W 1-Light Medium Lantern in Mystic Black
Newbury 9 in. 150 W 1-Light Medium Lantern in Mystic Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in wet locations
- Durable brass construction is built to last and offers a clean, polished look
- Requires 1 150-watt medium base bulbs (sold separately)
- Fixture is dimmable when paired with dimming-compatible bulbs
Documents
Specifications
- Collection:
- Newbury
- Color Finish Category:
- Blacks
- Color Finish Name:
- Mystic Black
- Dimmable:
- Yes
- Glass Type:
- Clear Beveled
- Height:
- 14 in
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 3 lb
- Width:
- 8 in