100W 2-Light Wall Bracket in Brushed Nickel

You last purchased this on
 
Quoizel

Nicholas 100W 2-Light Wall Bracket in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quoizel

Nicholas 100W 2-Light Wall Bracket in Brushed Nickel

  • Fast #
  • Part #QNL8602BN
  • Item #4350337
  • Manufacturer Part #NL8602BN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes all required hardware, template, and instructions for easy installation
  • ETL Listed for use in damp locations
  • Durable steel construction is built to last and offers a clean, polished look
  • Can be installed with shade facing up or down
  • Requires 2 100-watt medium base bulbs (sold separately)
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Nicholas
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Origin:
Global
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Weight:
3.8 lb
Width:
15 in