16 in. 60W 3-Light Medium E-26 Base Compact Fluorescent Ceiling Light in Polished Chrome
Stellar 16 in. 60W 3-Light Medium E-26 Base Compact Fluorescent Ceiling Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in damp locations
- Durable steel construction is built to last and offers a clean, polished look
- Can be installed on sloped ceilings
- Requires 3 60-watt medium base bulbs (sold separately)
- Fixture is dimmable when paired with dimming-compatible bulbs
Documents
Specifications
- Collection:
- Stellar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched, Painted White Inside
- Height:
- 4-1/2 in
- Installation Type:
- Flush Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 3.83 lb
- Width:
- 16 in