10-1/2 in. 1-Light 100W Outdoor Wall Lantern in Mystic Black
Stonington 10-1/2 in. 1-Light 100W Outdoor Wall Lantern in Mystic Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in wet locations
- Durable composite resin construction is built to last and offers a clean, polished look
- Coastal Armour is non-corrosive, fade resistant, rust resistant, and carries a 5-year warranty
- Requires 1 100-watt medium base bulbs (sold separately)
- Fixture is dimmable when paired with dimming-compatible bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Stonington
- Color Finish Category:
- Blacks
- Color Finish Name:
- Mystic Black
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 10-1/2 in
- Length:
- 7-1/2 in
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Coastal Armour
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2.64 lb
- Width:
- 6-1/2 in