1-Light 12W LED Under-Cabinet Light in White
1-Light 12W LED Under-Cabinet Light in White
Frequently Purchased Together
Product Details
- Energy Efficient
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1-13/100 in
- Installation Type:
- Under Cabinet
- Length:
- 36 in
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 840
- Lumens per Watt:
- 70
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12 W
- Weight:
- 3.3 lb
- Width:
- 3-3/4 in