12 in. Universal Thermostat Downrod in Toasted Sienna

Part #Q61244  |  Item #1878639  |  Manufacturer Part #6-1244

$10.20 EACH

Color/Finish: Toasted Sienna

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Image shown in Satin Nickel

Specifications

ADA Compliant: No

Application: Residential

CE Approved: No

Color Finish: Toasted Sienna

Color Finish Category: Browns

ETL Listed: No

Energy Star Compliant: No

Length: 12 in

Lighting Style: Traditional

Material: Iron

NSF Certified: No

Origin: Global

Product Type: Downrod

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Weight: 0.68

Width: 3-3/4 in