13 in. Flush Mount Ceiling Fixture in Old World
13 in. Flush Mount Ceiling Fixture in Old World
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World
- Height:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 75 W
- Width:
- 13-1/2 in