24 in. Universal Thermostat Downrod in Stain Nickel

You last purchased this on
 
Quorum International

24 in. Universal Thermostat Downrod in Stain Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

24 in. Universal Thermostat Downrod in Stain Nickel

  • Fast #
  • Part #Q62465
  • Item #961208
  • Manufacturer Part #6-2465
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CE Approved:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Energy Star Compliant:
No
Length:
24 in
Lighting Style:
Traditional
Material:
Iron
NSF Certified:
No
Origin:
Global
Product Type:
Downrod
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Weight:
1.4 lb
Width:
3-3/4 in