51 in 36W 2-Light Fluorescent Medium Bi-Pin Linear Ceiling Fixture in White
51 in 36W 2-Light Fluorescent Medium Bi-Pin Linear Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 51 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 36 W
- Width:
- 11-1/2 in